ERGO POWER FLAP+

827.981006 - UNSPSC 39111808
0827981006961 1
ERGO POWER FLAP+ ERGO POWER FLAP+
ERGO POWER FLAP+
New

Delivery

No stock for delivery. -

Light up the entire workspace with this extremely powerful and stable tripod-style area light, featuring adjustable LED flaps that let you direct powerful illumination exactly where you need it.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Heigh x Width x Depth 1200 x 142 x 142 mm
Charging Time 5.5 hrs via direct plug-in charger
Lumens 600-6000 lm
Run Time 2-16 hrs
IP Protection Class IP65
Impact Protection Class IK07
Nominal Voltage 14.8V/DC
EAN 4068362605505

Features

Brightness levels: Main light: 600-6000 lumens.
4 light levels with memory function: 10 % (600 lm/16 h), 20 % (1,200 lm/8 h), 40 % (2,400 lm/4 h), and 100 % (6,000 lm/2 h)
5 colour temperatures: 2,700 K, 3,500 K, 4,500 K, 5,500 K and 6,500 K
90Deg. swivelling and 330Deg. rotating lamp heads.
Residual capacity/state-of-charge indicator.
For indoor and outdoor use (dry environments only, -10 to 40 DegC)

Is Often Bought With

You Might Also Like